Shop All Hook & Loop Sanding Discs
3M
Paper Disc, Gold, 500, 6 in. Dia, PK50
Mfr # 7000119618
Zoro # G4579331
product price: $50.19
/pk 50, $1.00/ea
Sold in multiples of 5 for $250.95
$250.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 6"
- Vacuum Hole Design Non-Vacuum
- Grade Super Fine
- Abrasive Material Aluminum Oxide
- Grit P500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 7000119618
- Zoro # G4579331
- UPC # 00051141555362
- Country of Origin Canada
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 6" |
Disc Dia. | 6" |
Overall Diameter | 6 in |
Description
Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight C, Coating Coverage Open, Grade Super Fine, Grit P500, Overall Diameter 6 in, Series 236U, Resistance Properties Load, Number of Vacuum Holes Non-Vacuum, Color Gold, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRKA Sanding Belt, 4" W, 24" L, 60 Grit, Hiolit X (57-4-24-060T)
- PFERD 5" POLIVLIES® Non-Woven Flap Disc - 7/8" Arbor Hole - Medium Grade (43277)
- DRILL AMERICA 1/8"x1/4" SH41 Flame Carbide Burr 1/8" Shank (DULSH41)
- WALTER SURFACE TECHNOLOGIES Wire Wheel Brush Crimped 6"x5/8" (13J604)
- 3M Film Disc, 6" dia., Grade P1200 (60440275786)
- 3M Hook and Loop Pad Holder 250BP, 3-3/4inx9 in, 5/pk (250BP)
- 3M Abrasive Disc, 3" X 1/2" 1/4-20Ext., PK5 (0-00-51141-28472-9)
- 3M Hook-and-Loop Sanding Disc, Grit 180, PK50 (7100199419)
- 3M Disc, Sanding, Multihole, 3 in., P120G, PK200 (00919)
- 3M Hook-and-Loop Sanding Disc, 6 in Dia, PK50 (7100247532)
- MIRKA Coarse Cut, Grip Disc, 5", P40, PK50 (40-612-040)
- 3M Hook & Loop Sanding Discs