Shop All Hook & Loop Sanding Discs
3M
Paper Disc, Gold, 400 Grit, 6 in. Dia, PK50
Mfr # 7000119587
Zoro # G4579270
product price: $49.95
/pk 50, $1.00/ea
Sold in multiples of 5 for $249.75
$249.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 6"
- Vacuum Hole Design Non-Vacuum
- Grade Super Fine
- Abrasive Material Aluminum Oxide
- Grit P400
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 7000119587
- Zoro # G4579270
- UPC # 00051141555966
- Country of Origin Canada
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 6" |
Disc Dia. | 6" |
Overall Diameter | 6 in |
Description
Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight C, Coating Coverage Open, Grade Super Fine, Grit P400, Overall Diameter 6 in, Series 236U, Resistance Properties Load, Number of Vacuum Holes Non-Vacuum, Color Gold, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR PADS AND ABRASIVES 240 Grit 5 Inch Diameter 8-Hole Hook & Loop Sanding Paper (Ceramic Aluminum Oxide), PK 25 (SD584H)
- DICO PRODUCTS Flannel Buffng Wheel, 10" dia. x 1/2" THK (7000007)
- WEILER Wolverine 1/2" Crimped Wire End Brush, .0104" Steel Fill, 1/4" Stem (36282)
- VSM Abrasive Belt, 80 Grit, Zirc, 25 x 48", PK2, Coated, 25" W, 48" L, 80 Grit, Medium, Zirconia, ZK713X (87864)
- 3M Stikit Paper Sheet Roll 426U, 2-3/4inx50yd320 A-wt, 10/pk (7000119253)
- 3M Wetordry 99420NA Sand Paper, 400-Grit, Paper Backing, Silicone Carbide, Black (99420NA)
- 3M Sanding Disc, 5 in. (7010029930)
- 3M Gold Paper Disc Roll, 5"xNH P150 A-weight (7000028127)
- 3M Film Disc, Gold, 120 Grit, 3 in. Dia, PK50 (7010326978)
- 3M Film Disc, Gold, 320 Grit, 3 in. Dia, PK50 (7010299035)
- FINISH 1ST Hoop/Loop Disc, 6 In., 120 G, PK50 (8500035)
- 3M Hook & Loop Sanding Discs