Shop All Hook & Loop Sanding Discs
3M
Paper Disc, Gold, 120 Grit, 6 in. Dia, PK50
Mfr # 60440272791
Zoro # G4579316
product price: $53.89
/pk 50, $1.08/ea
Sold in multiples of 5 for $269.45
$269.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 6"
- Vacuum Hole Design Non-Vacuum
- Grade Fine
- Abrasive Material Aluminum Oxide
- Grit P120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 60440272791
- Zoro # G4579316
- UPC # 051141555904
- Country of Origin Canada
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 6" |
Disc Dia. | 6" |
Overall Diameter | 6 in |
Description
Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight C, Coating Coverage Open, Grade Medium, Grit P120, Overall Diameter 6 in, Series 236U, Resistance Properties Heat, Load, Tear, Number of Vacuum Holes Non-Vacuum, Color Gold, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 4-1/2" x 7/8" Fiber Disc - Aluminum Oxide, 50 Grit (62454)
- REX CUT Sigma Green Grinding Wheel, 4-1/2 x 7/8", 46 Grit (730008)
- NORTON ABRASIVES Grinding Wheel, T1, 12x1x5, CA, 60G, Sft, Blue (66253262595)
- NYALOX BY DICO 4" Wheel Brush, White (7200081)
- 3M Paper Disc, 400 Grit, Aluminum Oxide, PK50 (7100010666)
- 3M Hookit Cln Sndng Dsc Pad Hook Saver 2832 (28326)
- 3M Scotch Brite 5 in. Hookit Disc Ultra Fine - Gray (048011-29294)
- 3M Film Disc, Purple, Super Fine, PK50 (7100010767)
- 3M 3M 88599 Sandpaper, 1500-Grit, Ultra Fine, Silicone Carbide, Tan (88599)
- 3M Low Pro Hook/Loop Backup Pd, 5in Dia, PK10 (7100273845)
- WALTER SURFACE TECHNOLOGIES Conditioning, Disc, 6", Coarse (07R602)
- 3M Hook & Loop Sanding Discs