Shop All Adhesive Discs
3M
Paper Disc, Extra Coarse, 6 in. Dia., PK50
Mfr # 7000148149
Zoro # G4581468
product price: $131.99
/pk 50, $2.64/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 6"
- Grit 36
- Vacuum Hole Design Non-Vacuum
- Abrasive Material Aluminum Oxide
- Grade Extra Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 7000148149
- Zoro # G4581468
- UPC # 00051144216390
- Country of Origin United States
- Category Adhesive Discs
Dimensions
Disc Dia. | 6" |
Disc Diameter | 6" |
Overall Diameter | 6 in |
Description
PSA Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Cloth, Backing Weight X, Coating Coverage Closed, Grit 36, Overall Diameter 6 in, Product Type PSA Disc, Series 348D, Resistance Properties Wear, Heat, Tear, Number of Vacuum Holes Non-Vacuum, Color Brown, Grade Extra Coarse, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM Abrasive Belt, 220 Grit, AO, 37 x 75", PK2, Coated, 37" W, 75" L, 220 Grit, Very Fine, Aluminum Oxide (65726)
- VSM Abrasive Belt, 120 Grit, SC, 1/2 x 24", PK20, Coated, 1/2" W, 24" L, 120 Grit, Fine, Silicon Carbide (101650)
- ALC ALC Adapter Kit (40086)
- DEWALT 4-1/2" x 1/4" x 7/8" High Performance Metal Grinding Wheel (DW4514B5)
- 3M PSA Sanding Disc, AlO, Cloth, 5in, 50G, PK250 (7010294666)
- 3M PSA Paper Disc, Coarse, Brown, 12 in., PK10 (7010294665)
- 3M PSA Disc Roll, No Hole, 6 In, 60G, AlO, PK400 (7000118090)
- 3M Center Water Feed Dsc Hand Pad 82705, 3inx7/8in Firm, 10/pk (82705)
- 3M Low Profile Finishing Dsc Pad, 6inx11/16in 5/16-24 Ext, 10/pk (05546)
- 3M Film Disc, 5" dia., P1000 Grit (1053)
- 3M PSA Sanding Disc, Poly, 5in, P600G, PK400 (83678)
- 3M Adhesive Discs