Shop All Hook & Loop Sanding Discs
3M
Paper Disc, 5" dia., Grade P400, A-Weigh
Mfr # 60650028743
Zoro # G3792374
product price: $0.79
/ea
Sold in multiples of 500 for $395.00
$395.00
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 5"
- Vacuum Hole Design Non-Vacuum
- Abrasive Material Silicon Carbide
- Grit P400
- Abrasive Type Open Coat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 60650028743
- Zoro # G3792374
- UPC # 051144862719
- Country of Origin Canada
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 5" |
Details
Vacuum Hole Design | Non-Vacuum |
Abrasive Material | Silicon Carbide |
Grit | P400 |
Abrasive Type | Open Coat |
Item | Paper Disc |
Description
Paper Disc
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sandpaper Sheet, Med, 60 Grit, PK3 (07660768164)
- SUPERIOR ELECTRIC Grinder Inner Flange Nut replaces Makita 224399-1 (IF224399-1)
- PFERD 5" POLIVLIES® Non-Woven Flap Disc - 7/8" Arbor Hole - Medium Grade (43277)
- CGW ABRASIVES Flap Whl, 6x1.5x1, Unmounted, FW, 60G (41056)
- 3M Cloth Disc, 180+ Grit, 6" Dia, Purple, PK250 (7100281804)
- 3M Sanding Disc, Super Fine, 5 in. Dia, PK100 (7100077549)
- 3M Film Disc, Gold, 80 Grit, 3 in. Dia, PK50 (7010361561)
- 3M Hookit Roloc Disc Pad Type J 82567, 3 in, 1/pk (82567)
- 3M Sanding Disc, 8 In. Dia., 80G, PK125 (00521)
- 3M Hook-and-Loop Film Disc, 5 Grit, PK50 (7000028187)
- NORTON ABRASIVES Hook/Loop Sanding Disc, 5 D, Grit 80 (66623334962)
- 3M Hook & Loop Sanding Discs