Shop All Hook & Loop Sanding Discs
3M
Paper Disc, 5" dia., Grade P400
Mfr # 60650028537
Zoro # G3792408
Sold in multiples of 20 for $15.80
$15.80
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 5"
- Vacuum Hole Design 5 Hole
- Abrasive Material Silicon Carbide
- Grit P400
- Abrasive Type Open Coat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 60650028537
- Zoro # G3792408
- UPC # 051144862504
- Country of Origin Canada
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 5" |
Details
Vacuum Hole Design | 5 Hole |
Abrasive Material | Silicon Carbide |
Grit | P400 |
Abrasive Type | Open Coat |
Item | Paper Disc |
Description
Paper Disc
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARK INDUSTRIES 2" Coarse/Brown Surface Conditioning Discs - 100 Pk (13219)
- PFERD 1-1/8" Power Tube Brush - .005 CS Wire, 1/4" Stem, SS/SS (83373)
- WEILER 3" Circular Flared Crimped Wire End Brush, .008" Steel Fill (10041)
- 3M Paper Disc Roll, 5in.dia., P120, PK4 (7100031875)
- 3M Low Pro Hook/Loop Backup Pd, 5in Dia, PK10 (7100273845)
- 3M Hook-and-Loop Sanding Disc, 3 in Dia, PK50 (7100247530)
- 3M Hookit Disc Pad 07394, 178 mm x 25 mm M14-2.0 Internal, 1/pk (07394)
- 3M Sanding Disc, 150 Grit, 3 in. Dia, PK50 (7000119602)
- 3M Hook-and-Loop Sanding Disc, Grit 400, PK50 (7100199653)
- 3M Paper Disc, Gold, Super Fine, 3 in. Dia (60440298085)
- MIRKA Iridium 3" Grip 20H 180 (24-3MH-180)
- 3M Hook & Loop Sanding Discs