Shop All Hook & Loop Sanding Discs
3M
Paper Disc, 400 Grit, Aluminum Oxide, PK50
Mfr # 7100010666
Zoro # G4579849
product price: $39.15
/pk 50, $0.78/ea
$39.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 5"
- Vacuum Hole Design Non-Vacuum
- Grade Super Fine
- Abrasive Material Aluminum Oxide
- Grit P400
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 7100010666
- Zoro # G4579849
- UPC # 00051141555874
- Country of Origin Canada
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 5" |
Disc Dia. | 5" |
Overall Diameter | 5 in |
Description
Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight C, Coating Coverage Open, Grade Super Fine, Grit P400, Overall Diameter 5 in, Series 236U, Resistance Properties Load, Number of Vacuum Holes Non-Vacuum, Color Gold, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M CUBITRON Hook-and-Loop Sanding Disc, Coated, 5"dia. (7100066675)
- CGW ABRASIVES Flap Whl, 3x1x1/4, V Fine, 180G (36214)
- TANIS BRUSH Mini Twisted Brush, SS, 3/16" dia. (05181)
- NORTON ABRASIVES Sanding Belt, Coated, 1 1/8 in W, 21 in L, 80 Grit, Medium, Ceramic, Blaze R980P, Orange (66261010042)
- 3M HOOKIT DISCS 6" P500 RED ADHESIVE BX/50 (3M01191)
- 3M Gold Paper Disc Roll, 5"x NH 5 Holes P400 (216U 707)
- 3M Disc, Sanding, Multihole, 3 in., P180G, PK200 (00917)
- 3M Hook-and-Loop Film Disc, 150 Grit, PK50 (7010361562)
- 3M Paper Sheet 426U, 9inx11 in 80 A-weight, 50/inner 250/pk (7000119256)
- 3M Paint and Rust Stripper 7771NA-CC, 6, PK6 (7771NA-CC)
- BOSCH 5In Sanding Disc 8-Hole Red 80 Grit, PK5 (SR5R080)
- 3M Hook & Loop Sanding Discs