Shop All Hook & Loop Sanding Discs
3M
Paper Disc, 180 Grit, Aluminum Oxide, PK50
Mfr # 7000119280
Zoro # G4579465
product price: $30.69
/pk 50, $0.61/ea
Sold in multiples of 10 for $306.90
$306.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 3 in
- Vacuum Hole Design Non-Vacuum
- Grade Very Fine
- Abrasive Material Aluminum Oxide
- Grit P180
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 7000119280
- Zoro # G4579465
- UPC # 00051141281742
- Country of Origin Canada
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 3 in |
Disc Dia. | 3" |
Overall Width | 3 in |
Overall Length | 4 in |
Details
Vacuum Hole Design | Non-Vacuum |
Grade | Very Fine |
Abrasive Material | Aluminum Oxide |
Grit | P180 |
Abrasive Type | Open Coat |
Item | Sanding Sheet |
Series | 236U |
Color | Gold |
Backing Material | Paper |
Backing Weight | C |
Disc Backing Material | Paper |
Abrasive Grit | 180 / P180 |
Abrasive Grade | Fine |
Attachment Type | Hook-and-Loop |
Coating Coverage | Open |
Resistance Properties | Load |
Description
Sanding Sheet, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight C, Coating Coverage Open, Grit P180, Series 236U, Overall Length 4 in, Overall Width 3 in, Resistance Properties Load, Attachment Type Hook-and-Loop, Color Gold, Grade Fine, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 3/4" x 3/4" x 40AO Wolverine Coated Abrasive Flap Wheel, 1/4" Stem (30715)
- DIABLO Speed Hub Flap Disc 80G (DCX045080B01F)
- PFERD A36 Vitrified Mounted Point 1/4" Shank - Aluminum Oxide 60 Grit STEEL EDGE (31224)
- FLEX-HONE TOOL BC13812 FLEX-HONE, 1.375" (34.9mm) bore, 8" OAL, 120 Grit, Silicon Carbide (SC) (BC13812)
- 3M Hook-and-Loop Sanding Disc, 8 in Dia, PK50 (7100249817)
- 3M Wetordry 99420NA Sand Paper, 400-Grit, Paper Backing, Silicone Carbide, Black (99420NA)
- 3M Cloth Disc 281W, 8" x NH, P600 (281W 125)
- 3M Film Disc 360L, P320, 5"X NH (7100150135)
- 3M Hookit Film Disc 375L, 5 x NH P1200, 50/ (7000045401)
- 3M Clean Sanding Disc, Low Profile Finish, 6" (20425)
- CONTINENTAL ABRASIVES 5" 400 Grit Zirconia Purple Film Hook & Loop Disc 8 Hole (SD-50HP8400)
- 3M Hook & Loop Sanding Discs