Shop All Safety Tags & Identification
3M
PanelSafe Hook Pin PS-HP
Mfr # PS-HP
Zoro # G7209431
$60.35
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Lockout Type Component
- Length 4 1/2 in
- Width 3/4 in
- Height 4 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # PS-HP
- Zoro # G7209431
- UPC # 00054007446378
- Country of Origin United States
- Category Safety Tags & Identification
Dimensions
Length | 4 1/2 in |
Width | 3/4 in |
Height | 4 1/2 in |
Depth | 3/4 in |
Overall Height | 4.5 in |
Overall Length | 4.5 in |
Overall Width | 0.75 in |
Pin Length | 3 in |
Details
Color | Red |
Lockout Type | Component |
Item | Hook Pin |
Max. Number of Padlocks | 0 |
Tag Color | Red |
Standards | OSHA 1910.147, RoHS 2011/65/EU Compliant |
Maximum Number of Padlocks | 0 |
Product Type | Hook Pin |
Description
Hook Pin, Product Type Hook Pin, Color Red, Maximum Number of Padlocks 0, Overall Height 4.5 in, Overall Length 4.5 in, Overall Width 0.75 in, Pin Length 3 in, Standards OSHA 1910.147, RoHS 2011/65/EU Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Bi-Polymer Coated Gloves, Palm Coverage, Black, L, PR (N9674L)
- SIGNMISSION Danger-Machine Starts Automatically Bilingual-10x14 OSHA, DS-Machine Starts Automatically (Bilig) (DS-Machine Starts Automatically (Bilig))
- MEGACOMFORT Anti-Fatigue Molded Insole, 12" L, PR (PAMSQ-M1011/W1213)
- AIR SYSTEMS INTL Flexible Drain (WL153)
- 3M Lockout System, 1 inch Spacing (PS-1008)
- 3M Lockout System, 1.5in Spacing (PS-1507)
- 3M Lockout System, 1 in Spacing (PS-1018)
- NMC Stop Do Not Operate Tag, Pk25 (RPT147G)
- NMC All Visitors Must Report To The.. (SS1R)
- NMC Danger Follow Lockout Tag Out Procedures Sign (D535AB)
- NMC Out Of Service Ez Pull Tag (TAR714)
- 3M Lockout Tagout