Shop All Safety Tags & Identification
3M
PanelSafe Cup Pin PS-CP
Mfr # PS-CP
Zoro # G6984302
original price:
$52.44
12% off
new price: $45.99
/ea
$45.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Height 4 1/2 in
- Width 3/4 in
- Standards OSHA 1910.147, RoHS 2011/65/EU Compliant
- Lockout Type Component
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # PS-CP
- Zoro # G6984302
- UPC # 00054007446392
- Country of Origin United States
- Category Safety Tags & Identification
Dimensions
Height | 4 1/2 in |
Width | 3/4 in |
Length | 4 1/2 in |
Depth | 3/4 in |
Overall Height | 4.5 in |
Pin Length | 3 in |
Overall Length | 4.5 in |
Overall Width | 0.75 in |
Details
Item | Cup Pin |
Color | Red |
Standards | OSHA 1910.147, RoHS 2011/65/EU Compliant |
Lockout Type | Component |
Max. Number of Padlocks | 0 |
Tag Color | Red |
Product Type | Cup Pin |
Maximum Number of Padlocks | 0 |
Description
Cup Pin, Product Type Cup Pin, Color Red, Maximum Number of Padlocks 0, Overall Height 4.5 in, Overall Length 4.5 in, Overall Width 0.75 in, Pin Length 3 in, Standards OSHA 1910.147, RoHS 2011/65/EU Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GVS-RPB RPB Safety Breathing Tube Hose Washer, Pack of 5 (NV2023)
- KYORENE 15g Gray Kyorene Graphene A1 Liner with Black HCT MicroFoam Nitrile Palm Coating (M) PK Gloves (00-001 (M))
- MCR SAFETY Cut-Resistant Sleeve: ANSI/ISEA Cut Level A6, 18 in Length, Green, Knit Cuff (9318K7)
- LYLE ARROW Traffic Sign, 9 in Height, 12 in Width, Aluminum, Horizontal Rectangle, No Text (T1-6278-HI_12x9)
- 3M Lockout System, 1.5in Spacing (PS-1507)
- 3M Lockout System, 1 inch Spacing (PS-1008)
- 3M Lockout System, 1 in Spacing (PS-1018)
- NMC Danger High Voltage Keep Away Sign (D443R)
- NMC Laminated Tag, Pk25 (OLPT24)
- NMC Corrosive 8 Dot Placard Sign (DL12TB)
- NMC Economy Lockout Pouch - Bilingual (BLOK4BI)
- 3M Lockout Tagout