Shop All Electrical Lockout Devices
3M
PanelSafe 2 Way Pin PS-2P
Mfr # PS-2P
Zoro # G6033517
$42.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Number of Padlocks 0
- Max. Number of Padlocks 0
- Height 4 7/8 in
- Length 4 7/8 in
- Overall Length 4.87 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # PS-2P
- Zoro # G6033517
- UPC # 00054007446323
- Country of Origin United States
- Category Electrical Lockout Devices
Dimensions
Height | 4 7/8 in |
Length | 4 7/8 in |
Overall Length | 4.87 in |
Overall Height | 4.87 in |
Dimensions (L x W x H) | 4.87 in x 4.87 in |
Pin Length | 2.5 in |
Details
Item | 2-Way Pin |
Maximum Number of Padlocks | 0 |
Max. Number of Padlocks | 0 |
Color | Red |
Standards | OSHA 1910.147, RoHS 2011/65/EU Compliant |
Lockout Type | Component |
TagLock Source Attribute | PS-2P |
Product Type | 2-Way Pin |
Includes Cable Tie Slot | No |
Description
2-Way Pin, Product Type 2-Way Pin, Color Red, Maximum Number of Padlocks 0, Overall Height 4.87 in, Overall Length 4.87 in, Pin Length 2.5 in, Standards OSHA 1910.147, RoHS 2011/65/EU Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (ACA-TB-BDP/UBL)
- PROFILE Profile Knee Boots, Brown, Size 8, Mens, 15" H, PR (51154)
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1113055)
- SALISBURY Arc Flash Clothing Kit, ATPV 40 cal/sq cm (SK40PRG4X-PP)
- BRADY Breaker Lockout Pin In Standard, PK6 (90848)
- CONDOR Circuit Breaker Lockout, 3/4 in. H, Red (48KV26)
- CONDOR Plug Lockout, Red, 3-13/32" H, 3-1/2" L (437R59)
- ABUS V303 Gate Valve Lockoout 1-2.5" Red (362)
- ZING Circuit Breaker Lockout, 1-4"x2", 120/277V (7316)
- ABUS V313 Gate Valve Lockoout 10-13" Red (367)
- ABUS V426 Ball Valve Lockout, big (metal) (300)
- 3M Lockout Tagout