Shop All Electrical Lockout Devices
3M
PanelSafe 1 Way Pin PS-1P
Mfr # PS-1P
Zoro # G5925132
$34.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Number of Padlocks 0
- Max. Number of Padlocks 0
- Height 2 7/8 in
- Length 2 7/8 in
- Overall Length 2.87 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # PS-1P
- Zoro # G5925132
- UPC # 00054007446309
- Country of Origin United States
- Category Electrical Lockout Devices
Dimensions
Height | 2 7/8 in |
Length | 2 7/8 in |
Overall Length | 2.87 in |
Overall Height | 2.87 in |
Dimensions (L x W x H) | 2.87 in x 2.87 in |
Pin Length | 2.5 in |
Details
Item | 1-Way Pin |
Maximum Number of Padlocks | 0 |
Max. Number of Padlocks | 0 |
Color | Red |
Standards | OSHA 1910.147, RoHS 2011/65/EU Compliant |
Lockout Type | Component |
TagLock Source Attribute | PS-1P |
Includes Cable Tie Slot | No |
Product Type | 1-Way Pin |
Description
1-Way Pin, Product Type 1-Way Pin, Color Red, Maximum Number of Padlocks 0, Overall Height 2.87 in, Overall Length 2.87 in, Pin Length 2.5 in, Standards OSHA 1910.147, RoHS 2011/65/EU Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEE ALL Item, 0.1H, 11.5W, TP-WBLNK (TP-WBLNK)
- ERB SAFETY Bump Cap, Blue, Fits Hat Size Standard (19116)
- DUPONT Collared Disposable Coveralls, 25 PK, White, High Density Spunbond Polyethylene, Zipper (TD125SWB3X0025CM)
- TR INDUSTRIAL Wide-Vision Lab Safety Goggle (TR88010)
- ZORO SELECT Machine Lockout, Clear, 1/4" dia., Max. Number of Padlocks: 1 (45MZ95)
- ACCUFORM Plug Lockout, Red, 3/8" Shackle dia. (KDD230)
- PANDUIT Large Handle Circuit Breaker Lockout Dev (PSL-CBL)
- BRADY Circuit Breaker Lockout (176497)
- CONDOR Circuit Breaker Lockout, Red, 1-1/8" H (437R19)
- BRADY Breaker Lockout, Snap On, 120V, Red (65387)
- BRADY Circuit Breaker Lockout, Tie Bar (66321)
- 3M Electrical Lockout Devices