Shop All Lockout Hasps
3M
Panel Safe Pin Holder
Mfr # PS-PH
Zoro # G2836578
product price: $13.19
/ea
Sold in multiples of 2 for $26.38
$26.38
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Number of Padlocks 1
- For Maximum Padlock Shackle Diameter 9/32 in
- Overall Length 3.625 in
- Width 1/2 in
- Lockout Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # PS-PH
- Zoro # G2836578
- UPC # 00051128534274
- Country of Origin United States
- Category Lockout Hasps
Dimensions
For Maximum Padlock Shackle Diameter | 9/32 in |
Overall Length | 3.625 in |
Width | 1/2 in |
Height | 3 5/8 in |
Overall Width | 0.5 in |
Overall Height | 3.625 in |
Depth | .5 in |
Details
Item | Pin Holder |
Max. Number of Padlocks | 1 |
Lockout Color | Black |
Standards | OSHA 1910.147, RoHS 2011/65/EU Compliant |
Lockout Type | Component |
Product Type | Pin Holder |
Maximum Number of Padlocks | 1 |
Description
Pin Holder, Product Type Pin Holder, Color Black, Maximum Number of Padlocks 1, Overall Height 3.625 in, Overall Length 3.625 in, Overall Width 0.5 in, Standards OSHA 1910.147, RoHS 2011/65/EU Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAIMAN Insulated Glove, L, PR (2396-5)
- MASTER LOCK Master Lock Lock Labels With Clear Laminate Overlabel, Pkg Qty 40, (461)
- SCOTCH 3M Anti-Fog Safety Glasses Clear Lens Black/Green Frame 1 pc (47100H1-DC)
- CONDOR Leather Gloves, Blue/Gray, XL, PR (4NHD8)
- BRADY Air Line Regulator Lockout, AR/NAR 3000 (64540)
- BRADY Label, Lock, PK40 (121448)
- NMC Aluminum Hasp, Red Dipped 1.5 (SLA15)
- PANDUIT Circuit Breaker Lockout Device, PK5 (PSL-CBL-V)
- BRADY Push Button Lockout, 16mm, Plastic (134018)
- BRADY Confined Space Magnetic Non-Lockable Cov (151071)
- BRADY Push Button Lockout, 3/16In Shackle Dia. (PBL8)
- 3M Lockout Tagout