Shop All Masking Tapes
This Product is Discontinued
3M
Painters Masking Tape, Blue, 24mm x 55m (Discontinued)
Mfr # 2080
Zoro # G5052083
This Product is Discontinued
Key Features
- Tape Color Purple
- Tape Width 24 mm
- Tape Length 55 m
- Shape Continuous Roll
- Material Crepe Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 2080
- Zoro # G5052083
- UPC # 00051131797482
- Country of Origin United States
- Category Masking Tapes
Dimensions
Tape Width | 24 mm |
Tape Length | 55 m |
Width | 24 mm |
Length | 55m |
Tape Core Diameter | 3 in |
Metric Tape Length | 55 m |
Imperial Tape Length | 60 yd |
Metric Tape Width | 24 mm |
Imperial Tape Width | 0.9 in |
Description
Adhesion to Steel 20 oz/in, Tape Brand 3M(TM), Clean Removal Time 60 day, Common Industry Assembly & Manufacturing, Construction, General Maintenance & Repair, Warehouse, Indoor Only, Imperial Tape Length 60 yd, Imperial Tape Width 0.9 in, Maximum Tape Performance Temperature 122 Degrees F, Minimum Tape Performance Temperature Not Rated, Continuous Roll, Series 2080, Surface Compatibility Glass, Metal, Powder Coated Paints, Wood, Tape Adhesive Material Acrylic, Tape Backing Material Washi Paper
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.