Shop All Masking Tapes
3M
Painters Masking Tape, 60ydL x 15/16inW
Mfr # 2093
Zoro # G3317855
$9.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Color Blue
- Tape Width 24 mm
- Tape Length 55 m
- Shape Continuous Roll
- Material Crepe Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 2093
- Zoro # G3317855
- UPC # 00051141320304
- Country of Origin United States
- Category Masking Tapes
Dimensions
Tape Width | 24 mm |
Tape Length | 55 m |
Width | 24 mm |
Length | 55m |
Metric Tape Length | 55 m |
Imperial Tape Width | 0.9 in |
Imperial Tape Length | 60 yd |
Metric Tape Width | 23.9 mm |
Description
Adhesion to Steel Not Rated, Tape Brand 3M(TM), Clean Removal Time 21 day, Common Industry Assembly & Manufacturing, Construction, General Maintenance & Repair, Metalworking, Warehouse, Indoor and Outdoor, Imperial Tape Length 60 yd, Imperial Tape Width 0.9 in, Maximum Tape Performance Temperature 122 Degrees F, Minimum Tape Performance Temperature Not Rated, Continuous Roll, Series 2093, Surface Compatibility Glass, Metal, Powder Coated Paints, Wood, Tape Adhesive Material Acrylic
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANTI-SEIZE TECHNOLOGY Thread Sealant Tape, 1 In. W, 520 In. L (26160)
- GARDNER BENDER Gardner Bender LTS-400, Spray Liquid Electrical Tape, Black, English/Spanish; 6 oz/Can - Pkg Qty 6 (LTS-400)
- JOMAR VALVE Pipe Thread Sealant 16 fl oz, Brush-Top Can, Heavyweight, White, Paste (400-204)
- J-B WELD Instant Adhesive, Clear, 0.7 oz, Bottle (33120)
- 3M Masking Tape, Natural, 96mm x 55m, PK8 (2307)
- 3M Masking Tape, Blue, 24mm x 55m, PK9 (2090-24AP9)
- 3M 3M Automotive Masking Tape, 06545, 18 mm x 55 m, 48 per PK8, 48PK (7000045438)
- 3M Masking Tape, Green, 3-25/32" W, Circle, PK8 (401+)
- 3M Masking Tape 2"/48mm x 55M Yellow (3M6656)
- 3M 3M™ 401+/233+ Masking Tape, 6.7 Mil, 2" x 60 yds., Green, 12/Case (T937401)
- BERTECH Masking Tape, 7 In. Wide x 72 Yards Long, Blue (BPT-7)
- 3M Masking & Painter's Tape