Shop All Painter's Tape
3M
Painters Masking Tape, 48mm Wx55m L, PK24
Mfr # 231/231A
Zoro # G2142754
product price: $866.99
/pk 24, $36.12/ea
Free Shipping & Returns
$866.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Tan
- Shape Continuous Roll
- Material Adhesive: Rubber; Backing: Crepe Paper
- Tensile Strength 28 lb./in.
- Thickness 7.6 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 231/231A
- Zoro # G2142754
- UPC # 00021200042379
- Country of Origin United Kingdom
- Category Painter's Tape
Dimensions
Width | 48 mm |
Length | 55m |
Tape Width | 48 mm |
Tape Length | 55 m |
Metric Tape Length | 55 m |
Metric Tape Width | 48 mm |
Imperial Tape Width | 1.9 in |
Imperial Tape Length | 60 yd |
Description
Adhesion to Steel 38 oz/in, Tape Brand 3M(TM), Clean Removal Time 30 min, Common Industry Aviation, Indoor Only, Imperial Tape Length 60 yd, Imperial Tape Width 1.9 in, Maximum Tape Performance Temperature 300 Degrees F, Continuous Roll, Series 231/231A, Surface Compatibility Metal, Wood, Tape Adhesive Material Rubber, Tape Backing Material Crepe Paper, Tape Sub-Type Multi-Surface Painter's Tape, Painter's Tape, Metric Tape Length 55 m, Metric Tape Width 48 mm, Tape Adhesive Format Single-Sided
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAWLING Construction Adhesive, ADH-60 Series, Off-White, 1 gal, Pail (ADH-60-1)
- MINWAX WOOD FILLER WHITE 6OZ (448540000)
- PC-7 Glue Epoxy Pc7 1/2# (PC7-1/2LB)
- ZORO SELECT Masking Tape, Paper, Blue, 1-3/4" (UV14)
- 3M Fine Line Masking Tape, Blue, 1/4In x 36Yd (4737S)
- 3M Painters Masking Tape, Blue, 6 In x 60 Yd (2090)
- 3M PAINTER'S TAPE PURPL (2080-48NC)
- 3M Scotch-Blue Painters Tape For Multi-Surfaces #2090, 2"X60Yds, Blue (51115-03683)
- 3M Scotchblue Painter'S Tape For Multi-Surfaces 2090-24E, 1"X60 Yd (51115-03681)
- 3M Painters Masking Tape, 36mm Wx55m L, PK24 (231/231A)
- PAINTERS MATE PAINTER'S MATE TAPE1.88"" (667016)
- 3M Painter's Tape