Shop All Masking Tapes
This Product is Discontinued
3M
Painters Masking Tape, 45ydL x 1-27/64inW (Discontinued)
Mfr # 2097-36EC-XS
Zoro # G3317800
This Product is Discontinued
Key Features
- Tape Color Yellow
- Tape Width 1 27/64 in
- Tape Length 45 yd
- Shape Continuous Roll
- Material Crepe Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 2097-36EC-XS
- Zoro # G3317800
- UPC # 00051141362007
- Country of Origin Canada
- Category Masking Tapes
Dimensions
Tape Width | 1 27/64 in |
Tape Length | 45 yd |
Width | 36 mm |
Length | 45 yd. |
Imperial Tape Length | 45 yd |
Imperial Tape Width | 1.4 in |
Metric Tape Length | 41.2 m |
Metric Tape Width | 35.8 mm |
Description
Adhesion to Steel 40 oz/in, Tape Brand 3M(TM), Clean Removal Time 10 day, Common Industry Assembly & Manufacturing, Construction, General Maintenance & Repair, Metalworking, Warehouse, Indoor and Outdoor, Imperial Tape Length 45 yd, Imperial Tape Width 1.4 in, Maximum Tape Performance Temperature 122 Degrees F, Minimum Tape Performance Temperature Not Rated, Continuous Roll, Series 2097, Surface Compatibility Glass, Metal, Powder Coated Paints, Wood, Tape Adhesive Material Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.