Shop All Painter's Tape
3M
Painters Masking Tape, 36mm Wx55m L, PK24
Mfr # 231/231A
Zoro # G3794639
Free Shipping & Returns
$631.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Tan
- Tape Length 55 m
- Tape Adhesive Strength 38 oz/in
- Width 36 mm
- Series 231/231A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 231/231A
- Zoro # G3794639
- UPC # 00021200041112
- Country of Origin United Kingdom
- Category Painter's Tape
Dimensions
Tape Width | 36 mm |
Tape Length | 55 m |
Width | 36 mm |
Metric Tape Width | 36 mm |
Metric Tape Length | 55 m |
Imperial Tape Length | 60 yd |
Imperial Tape Width | 1.4 in |
Description
Adhesion to Steel 38 oz/in, Tape Brand 3M(TM), Clean Removal Time 30 min, Common Industry Aviation, Indoor Only, Imperial Tape Length 60 yd, Imperial Tape Width 1.4 in, Maximum Tape Performance Temperature 300 Degrees F, Continuous Roll, Series 231/231A, Surface Compatibility Metal, Wood, Tape Adhesive Material Rubber, Tape Backing Material Crepe Paper, Tape Sub-Type Multi-Surface Painter's Tape, Painter's Tape, Metric Tape Length 55 m, Metric Tape Width 36 mm, Tape Adhesive Format Single-Sided
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUREBONDER Hot Glue Sticks, Clear, 10 in, 8 PK (H-810R)
- THERMWELL PRODUCTS WTHR Strip Seal Tape (V27BK)
- ARMSTRONG Wall Base Adhesive, Wall Base Adhesive Series, Off-White, 1 gal, Pail, 4 PK (FP00725408)
- SLIME Sealant, 16 oz, Liquid, Bottle, Green (10193)
- 3M Painters Masking Tape, 24mm Wx55m L, PK36 (231/231A)
- 3M PAINTERS TAPE 1.41 in. X45YD (2098-36CC-XS)
- 3M Scotch-Blue Painters Tape For Multi-Surfaces #2090, 2"X60Yds, Blue (51115-03683)
- 3M Painters Masking Tape, Blue, 1/8In x 60 Yd (2090)
- 3M ORGNL TAPE 1.41""x60YD3PK (2090-36AP3)
- 3M Scotchblue Painter'S Tape For Multi-Surfaces 2090-24E, 1"X60 Yd (51115-03681)
- SCOTCH 24" x 30 Yds ScotchBlue Pre-Taped Painters Plastic/Edge-Lock/Dispenser (PTD2093EL-24)
- 3M Painter's Tape