Shop All Spray Gun Cup Liners
3M
Paint Prep Sys Kit, Reg, 1kit/cs
Mfr # 16000
Zoro # G7555807
original price:
$145.99
6% off
new price: $137.12
/ea
Free Shipping & Returns
$137.12
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 600 mL
- For Use With 3M(TM) PPS(TM) Paint Preparation Systems
- Includes Filters, Lids, Liners and Sealing Caps
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 16000
- Zoro # G7555807
- UPC # 00051131160002
- Country of Origin United States
- Category Spray Gun Cup Liners
Details
Item | Spray Gun Cup Liner |
Capacity | 600 mL |
For Use With | 3M(TM) PPS(TM) Paint Preparation Systems |
Includes | Filters, Lids, Liners and Sealing Caps |
Description
Spray Gun Cup Liner, 600 mL, For Use With 3M(TM) PPS(TM) Paint Preparation Systems, Includes Filters, Lids, Liners and Sealing Caps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WAGNER SPRAY TECH Replacement Atomizer Valve (0525118)
- EMULSA BOND E-B Emulsa Bond Qt (FLD41-04)
- BINKS Stem Coupling (72-467)
- RUST-OLEUM Primer, 1 gal., Gray, Flat Finish (310706)
- 3M PPS Kit, Large, 1 kit per case (16024)
- DEVILBISS Disposable Liners Kit, 34Oz, Pk32 (DPC-600)
- BINKS Cup Liner, 2 qt., PK12 (80-356)
- WAGNER Sprayer Cup Liners 5Pk (0529071)
- GRACO TrueCoat 360 FlexLiner Bags (17F005)
- BINKS Tank Liner, Pk10 (PT-78-K10)
- DEVILBISS Disposable Liners Kit, 9Oz, Pk32 (DPC-602)
- 3M Paint Spray Guns