Shop All Hook & Loop Sanding Discs
3M
Paint and Rust Stripper 7772ES, 6/pk, PK6
Mfr # 7772ES
Zoro # G5982081
product price: $35.69
/pk 6, $5.95/ea
$35.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 7772ES
- Zoro # G5982081
- UPC # 00051111103692
- Country of Origin United States
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 4" |
Details
Item | Paint and Rust Stripper 7772ES,6/pk,PK6 |
Description
Paint and Rust Stripper 7772ES,6/pk,PK6, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISSTON MM Jewels Rouge (160532)
- WALTER SURFACE TECHNOLOGIES Depressed Center Grinding Wheel, Type 27, 0.0938 in Thick, Aluminum Oxide (08N603)
- CLESCO SS-048072-050A Spiral Coated Abrasive Sanding Sleeve (SS-048072-050A)
- WALTER SURFACE TECHNOLOGIES Depressed Center Cut-Off Wheel, Type 27, 0.0313 in Thick, Zirconia Alumina (11T652)
- 3M Disc, Sanding, Multihole, 3 in., P180G, PK200 (00917)
- 3M Hook-and-Loop Film Disc, 5 in. Dia, PK50 (7000028185)
- 3M Film Disc, Purple, Super Fine, PK50 (7100010767)
- 3M Hook-and-Loop Film Disc, Gold, PK50 (7010308369)
- 3M Hookit Disc Pad 5 in. (051131-05775)
- 3M Hookit Cln Sndng Dsc Pad Hook Saver 2832 (28326)
- GATOR FINISHING 4486 4.38 in. Medium Grit Drywall Paper- 5 Pack (839276)
- 3M Hook & Loop Sanding Discs