Shop All Steel Wool
3M
Pad Steel Wool Synthetic Med
Mfr # 10116
Zoro # G607096809
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade Medium
- Abrasive Material Steel Wool
- Length 4 in
- Color Gray
- Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 10116
- Zoro # G607096809
- UPC # 51111101162
- Country of Origin United States
- Category Steel Wool
Dimensions
Length | 4 in |
Width | 2 in |
Details
Item | Abrasives Pads |
Grade | Medium |
Abrasive Material | Steel Wool |
Color | Gray |
Used On | Glass, Dishware and PTFE Coated Surfaces |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED ABRASIVES/SAIT Gas Saw BladeT112x18x20mmA24RPK10 (23420)
- DEWALT 4" x 5/8"-11 HP .020 Carbon Knot Wire Cup Brush (DW4916)
- MERIT Flap Wheel, 3/4 Dia, 5/8 W, Shk 1/8, 80 (08834137581)
- WALTER SURFACE TECHNOLOGIES Saucer Cup Brush Knot-twist 6" X 5/8"-11 (13H604)
- 3M 10118 Steel Wool, 4 in L, 2 in W, 0 Grit, Fine, Green (10118N)
- 3M Pad Stl Wool Synthetic Coarse (10115)
- 3M Pad Steel Wool Syn Very Fine (10120)
- NORTON ABRASIVES Steel Wool 0000 Sf 12Pk (07660768112)
- NORTON ABRASIVES Steel Wool 000 Ef 12Pk (07660768113)
- ZORO SELECT Carbon Steel Wool Reel, Very Fine (2KJL6)
- ZORO SELECT Carbon Steel Wool Reel, Super Fine (2KJL4)
- 3M Steel Wool