Shop All Back Up Pads
3M
Pad Sanding Wood Fnsh 4.5X11In
Mfr # 7415
Zoro # G507053179
product price: $14.95
/ea
$14.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade Fine
- Series 7415NA
- Application Varnish Removal; Sanding; Finishing
- Width 4-3/8 in
- Length 11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 7415
- Zoro # G507053179
- UPC # 51144074150
- Country of Origin United States
- Category Back Up Pads
Dimensions
Width | 4-3/8 in |
Length | 11 in |
Details
Item | Wood Finishing Pad |
Grade | Fine |
Series | 7415NA |
Application | Varnish Removal; Sanding; Finishing |
Color | Gray |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Roloc Disc Pad TR 45090, Soft 3 in 1/4-20 Internal, 5/pk (45090)
- NORTON ABRASIVES Quick Change Disc, CerAlO, 24 Grit, 7 in (66254468381)
- GATOR FINISHING Zip SilicaCut Drywall Hook and Loop Sandpaper Sheets, 150 Very Fine Grit (7159)
- 3M CUBITRON Hook-and-Loop Sanding Disc, 3 in Dia, PK50 (7100249604)
- 3M Disc Pad, 5 in. (60440241382)
- 3M Disc Pad Face Plate, 4.5 in D, Med, PK10 (13325)
- 3M DF Low Profile Finishing Dsc Pad, 5inx11/16, 10/pk (77856)
- 3M Disc Pad, 4 in. (83980)
- 3M Disc Pad TS and TSM, Extr Hard, PK5 (7010299209)
- 3M Disc Pad Ribbed Face Plate, 7 in D, Hard (80515)
- 3M Disc Pad Ribbed Face Plate, 5 in D, PK10 (81732)
- 3M Back Up Pads