Shop All Handles, Frames and Braces
3M
Pad Holder, Gray, Metal
Mfr # 00048011082974
Zoro # G5765331
product price: $165.99
/pk 10, $16.60/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 5 in
- Handle Material Metal
- Width 4 in
- Material Metal
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 00048011082974
- Zoro # G5765331
- UPC # 50048011082979
- Country of Origin United States
- Category Handles, Frames and Braces
Dimensions
Length | 5 in |
Width | 4 in |
Overall Length | 5 in |
Overall Width | 4 in |
Details
Item | Pad Holder |
Handle Material | Metal |
Material | Metal |
Color | Gray |
Application | General Purpose |
Abrasive | None |
Used On | General Purpose |
Mildew Resistant | No |
Chemical Resistant | Yes |
Includes | Griddle Polishing Pad, Griddle Screen |
Series | Scotch-Brite |
Antimicrobial | No |
Product Type | Pad Holder |
Resistance Properties | Chemical Resistant |
Description
Pad Holder, Product Type Pad Holder, Material Metal, Overall Length 5 in, Overall Width 4 in, Antimicrobial No, Series Scotch-Brite, Standards Not Applicable, Color Gray, Includes Griddle Polishing Pad, Griddle Screen, Resistance Properties Chemical Resistant, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNGER UNGER Red 2" Floor Squeegee (HW30A)
- SANITAIRE Upright Vacuum, 1-1/2 gal, Corded, 120V (SC5815E)
- GOLDEN STAR Quik Change Dust Mop Frame, 18" x 5, PK3 (FQC18-3PK)
- GEORGIA-PACIFIC Pacific Blue Basic, Jumbo, 2 Ply, Continuous Sheets, White, 8 PK (13728)
- 3M 3M™ Doodleduster Holder - 25" x 3-9/10" x 3", 70071312832 (70071312832)
- 3M 405-R Scotch-BriteA, 16in Multi-Purpose Pad Holder (399405R)
- 3M Holder, Dust Cloth, 25in (19156)
- 3M Threaded Socket Scrub Pad Holders, Orange, Plastic (08542KT)
- 3M 13 3/4 in Dust Cloth, White (1200)
- 3M 13-4/5" Microfiber Cloth, White, Microfiber (DOODLEDUSTER CLOTH)
- THE BRUSH MAN 1-1/8” X 60” Wood Hanlde, Metal Threaded Tip, 12PK (HD60MT)
- 3M Handles, Frames and Braces