Shop All Floor Cleaners and Maintainers
3M
Pad Flrmach Blu Clnr 17"
Mfr # 5300-17
Zoro # G007053150
product price: $50.79
/pk 5, $10.16/ea
$50.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 17 in
- Color Blue
- Material Nylon and Polyester Fibers
- Removes Dirt, Spills and Scuffs
- Construction Non-Woven
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 5300-17
- Zoro # G007053150
- UPC # 48011084107
- Country of Origin United States
- Category Floor Cleaners and Maintainers
Dimensions
Size | 17 in |
Width | 1 in |
Details
Item | Cleaner Pad |
Color | Blue |
Material | Nylon and Polyester Fibers |
Removes | Dirt, Spills and Scuffs |
Construction | Non-Woven |
Application | For Heavy Duty Scrubbing Prior to Recoating; Heavy Duty Spray Cleaning or Foam Scrubbing |
Description
Pad Flrmach Red Buff 20", 5PK, 5PK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEHRENS 14Qt Galv Stl Wtr Pail (1214GS)
- DAYTON Pipe Cleaning Tool (2NYE5)
- SPARTAN CHEMICAL CO. NABC Plus IV 1 Quart Floral Scent Restroom Cleaner (331003)
- TENNANT Nylon Scrubbing Brush (1016764)
- 3M Floor Cleaner, 1 gal., Clear, Green (14185)
- 3M Neutral Floor Cleaner, Conc., 2.5 gal. (59865)
- 3M Floor Enhancer Concentrate, 0.5gal, Bottle (35A)
- 3M Floor Enhancer Concentrate, 2L, Bottle (35H)
- SWIFFER Floor Cleaner, Open-Window Fresh, 42.2 oz, , Clear, PK 4 (PGC77810CT)
- KRUD KUTTER Neutral Floor Cleaner, Jug, 128 oz, PK4 (352240)
- HOOVER HARD FLOOR DEEP CLEANER (FH41000)
- 3M Floor Cleaners and Maintainers