Shop All Floor Machine Pads
3M
Pad Floor Machine Polishing
Mfr # 08484
Zoro # G906902641
product price: $52.89
/pk 5, $10.58/ea
$52.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester Fiber
- Speed 600 RPM
- Color White
- Diameter 20 in
- Center Hole 3-3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 08484
- Zoro # G906902641
- UPC # 48011084848
- Country of Origin United States
- Category Floor Machine Pads
Dimensions
Diameter | 20 in |
Height | 1 in |
Details
Material | Polyester Fiber |
Item | Polishing Pad |
Speed | 600 RPM |
Color | White |
Center Hole | 3-3/8 in |
Description
17" Wht Pol Flr Pad, 5PK, 5PK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATHEA LABORATORIES & PACKAGING Biological Grease Trap Maintainer, 5 Gallon Pail (5435005)
- PULLMAN-HOLT Vacuum Bag, 5 PK (592924101)
- CHASE PRODUCTS Cleaners & Detergents, Aerosol Spray, Unscented, 12 PK (5157)
- PROTEAM Carbon Brush Set For Domel Motor (105164)
- 3M Scrubbing Pad, 32 In x 14 In, Blue, PK10 (5300-32x14)
- 3M 7200 17in Black Stripping Floor Pad, 5PK (399177200BK)
- 3M Polishing Pad, 32 In x 14 In, White, PK10 (4100-32x14)
- 3M Burnishing Pad, 17 In, White, PK5 (3300)
- 3M Polishing Pad, Gold, Shape Trapezoid, PK4 (86018)
- 3M Stripping Pad, 21 In, Brown, PK5 (7100)
- 3M Buffing and Cleaning Pad, 17 In, Red, PK5 (5100)
- 3M Floor Machine Pads