Shop All Air Sanders, Buffers & Polishers
3M
Pad Finishing Sander Fine
Mfr # 9416
Zoro # G906912442
product price: $12.15
/ea
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 72 yd
- Features Removable; Repositionable
- Width 1/2 in
- Color White
- Thickness 2 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 9416
- Zoro # G906912442
- UPC # 51144094165
- Country of Origin United States
- Category Air Sanders, Buffers & Polishers
Dimensions
Overall Length | 72 yd |
Width | 1/2 in |
Details
Item | Tape |
Features | Removable; Repositionable |
Color | White |
Thickness | 2 mil |
Shelf Life | 547 Days |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB OHYS2AJ, SELEC HANDLE RED YELLOW N3R 12 6MM (OHYS2AJ)
- H & H INDUSTRIAL PRODUCTS M6 X 1.0 Wire Thread Inserts (1011-0242)
- KLEIN TOOLS Step Drill Bit, Spiral DoubleFluted, 14Inch to 34Inch, VACO (25963)
- BOA 17030 MICRO GRABIT, 4 PC SET (BO17030)
- 3M 5-Inch Non-Vacuum Random Orbital Sander 3/16 in. Orbit (20317)
- 3M Sander Replacement Grip Medium 2-3/4 in. Diameter Standard (20343)
- 3M Inline Sander 28338, 1 hp 5/8-11 External Shaft, 1/pk (28338)
- 3M Pistol Grip Buffer 28354, 3 in, 1/pk (28354)
- 3M Non-Vacuum Orbital Sander 3 Inch X 4 Inch (20331)
- 3M Air Orbital Sander, 1.8lb, 0.28hp, 0.31 in (7100258651)
- INGERSOLL-RAND Air Orbital Sander, 1.9lb, 0.3 hp, 3/32 in (5152-5-HL)
- 3M Air Sanders, Buffers & Polishers