Shop All Packing Tapes
3M
PACKNG TAPE 54.6YDX1.88""
Mfr # 3650-2
Zoro # G703466612
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Adhesive Acrylic
- Tape Thickness 2.4 mil
- Tape Width 1.88 in
- Tape Length 54.6 yd
- Tape Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 3650-2
- Zoro # G703466612
- UPC # 51131658752
- Country of Origin United States
- Category Packing Tapes
Dimensions
Tape Width | 1.88 in |
Tape Length | 54.6 yd |
Tape Core Diameter | 3 in |
Details
Item | Packaging Tape |
Tape Adhesive | Acrylic |
Tape Thickness | 2.4 mil |
Tape Color | Clear |
Tape Application | Moving & Storage |
Type | Packaging |
Description
Scotch 1.88 in. W X 54.6 yd L Packing Tape Clear
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIC ReVolution Ballpoint Pen, Retractable, Medium 1 mm, Blue Ink/Semi-Clear Barrel, PK48, 48PK (CSEM48BE)
- OXFORD Clear Front Report Cover 8-1/2 x 11", Green, 3 Fasteners, Pk25 (55856)
- LEARNING RESOURCES MathLink Cubes, Set of 1,000 (4287)
- MELISSA & DOUG Poke-A-Dot® - Whats Your Favorite Color? (31344)
- 3M Pack Tape Hd Clr 38.2Yd (3850S-RD)
- 3M Scotch, 3850 HEAVY-DUTY PACKAGING TAPE, 3in CORE, 1.88in X 54.6 YDS, CLEAR, 6/PACK (38506)
- 3M Reposition Tape, UPVC, Clear, 1 In. x 5 Yd (665)
- 3M Carton Sealing Tape, 48 mm W, 100 m L, 2 mil Thick, Clear, Standard Duty, PK36 (311+)
- 3M PACK TAPE HD CLR 800"" (145)
- 3M Tape, Safety Stripe, 2Inx36yd (57022)
- CENTRAL Central™ 260 Reinforced Tape, 7.0 Mil, 3" x 375', Kraft, 8/Case (T906260)
- 3M Packing Tape & Dispensers