Shop All Document Protection
3M
Packing List Envelope, Clear, PK1000
Mfr # PLE-T1
Zoro # G5840405
original price:
$133.19
13% off
new price: $114.99
/pk 1000, $0.11/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Opening Location Side Loading
- Outside Height 4 1/2 in
- Outside Length 5 1/2 in
- Color Clear
- Material Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # PLE-T1
- Zoro # G5840405
- UPC # 00021200737824
- Country of Origin Canada
- Category Document Protection
Dimensions
Outside Height | 4 1/2 in |
Outside Length | 5 1/2 in |
Width | 4-1/2" |
Height | 5-1/2" |
Details
Item | Packing List Envelope |
Opening Location | Side Loading |
Color | Clear |
Material | Polyethylene |
Thickness | 5 mil |
Legend | Wet Floor - Please Walk To Right |
Opening Type | Side |
Packing List Type | General Purpose |
Message | Packing List/Invoice Enclosed |
Message Location | Top |
Description
Packing List Envelope, Packing List Type General Purpose, Opening Location Side Loading, Message Packing List/Invoice Enclosed, Outside Height 4 1/2 in, Outside Length 5 1/2 in, Color Clear, Message Location Top, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTERN PLASTICS Film xl Pallet Wrap 20"x50x2743M (WXL50)
- TAPE LOGIC Tape Logic® #126 Quiet Carton Sealing Tape, 2.6 Mil, 3" x 55 yds., Clear, 24/Case (T906126)
- POINT PLUS 2 1/4'' x 90' Carbonless 2-Ply Cash Register POS Paper Roll Tape, 50PK (105RR214902P)
- PARTNERS BRAND Edge Protectors - Cased, .120, 2" x 2" x 36", White, 125/Case (EP2236120BX)
- 3M Packing List Envelope, 10 In H, PK1000 (PLE-T4)
- 3M Packing List Envelope, 10 In H, PK1000 (NP4)
- 3M Packing List Envelope, Clear, PK1000, Height: 6" (PLE-T2)
- TAPE LOGIC Tape Logic® "Clear Face" Document Envelopes, 3 1/2" x 5", Clear, 1000/Case (PL471)
- SCHNEIDER ELECTRIC A4 plastic document pocket - 234x278x40 mm (NSYDPA44)
- UNIVERSAL Top-Load Poly Sheet Protectors, Heavy Gauge, Letter Size, Clear, 200PK (UNV21134)
- STORCH PRODUCTS Flexible Magnetic Rolls, 100 ft., 0.06in T (F004-060-012)
- 3M Document Protection