Shop All Document Protection
3M
Packing List Envelope, 10 In H, PK1000
Mfr # PLE-T4
Zoro # G7627557
product price: $178.99
/pk 1000, $0.18/ea
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Opening Location Side Loading
- Outside Height 5 1/2 in
- Outside Length 10 in
- Material Polyethylene
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # PLE-T4
- Zoro # G7627557
- UPC # 00021200737855
- Country of Origin Canada
- Category Document Protection
Dimensions
Outside Height | 5 1/2 in |
Outside Length | 10 in |
Width | 5-1/2" |
Height | 10" |
Details
Item | Packing List Envelope |
Opening Location | Side Loading |
Material | Polyethylene |
Color | Clear |
Opening Type | Side |
Legend | Packing List/Invoice Enclosed |
Thickness | 5 mil |
Message Location | Top |
Message | Packing List/Invoice Enclosed |
Packing List Type | General Purpose |
Description
Packing List Envelope, Packing List Type General Purpose, Opening Location Side Loading, Message Packing List/Invoice Enclosed, Outside Height 5 1/2 in, Outside Length 10 in, Color Clear, Message Location Top, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALER SALES Standard Series: 20"W x 28"L Semi-Automatic L-Bar, Micro Knife, Magnet Hold, 220V (SS-2028MK)
- OHAUS Spring Scale, 200g Capacity (8262-M0)
- ZIPLOC Zipper Freezer Bags, 1 gal, 2.7 mil, 9.6 x 12.1, Clear, PK28 (314445BX)
- STEEL GRIP File Set 10Pc Sg (2265874)
- 3M Packing List Envelope, 10 In H, PK1000 (NP4)
- 3M Packing List Envelope, Clear, PK1000 (PLE-T1)
- 3M Packing List Envelope, Clear, PK1000, Height: 6" (PLE-T2)
- MAGNA VISUAL Adhesive Magnetic Strip, 7ft L x 1/2in W (P-220-7)
- ESSELTE PENDAFLEX CORPORATION Esselte Pendaflex 99377 Self-Adhesive Vinyl Pockets 5 x 8. Clear Front/White Backing 100/bx (99377)
- C-LINE PRODUCTS C-Line 61018 Super Heavyweight Vinyl Sheet Protector; Nonglare; 11 x 8.5; 50-BX (61018)
- TAPE LOGIC Tape Logic® "Clear Face" Document Envelopes, 10 3/4" x 6 3/4", Clear, 500/Case (PL70)
- 3M Document Protection