Shop All Document Protection
3M
Packing List Envelope, 10 In H, PK1000
Mfr # NP4
Zoro # G7456355
product price: $185.99
/pk 1000, $0.19/ea
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Opening Location Side Loading
- Outside Height 5 1/2 in
- Outside Length 10 in
- Material Polyethylene
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # NP4
- Zoro # G7456355
- UPC # 00021200737060
- Country of Origin Canada
- Category Document Protection
Dimensions
Outside Height | 5 1/2 in |
Outside Length | 10 in |
Width | 5-1/2" |
Height | 10" |
Details
Item | Packing List Envelope |
Opening Location | Side Loading |
Material | Polyethylene |
Color | Clear |
Opening Type | Side |
Thickness | 5 mil |
Message | Blank |
Features | Pressure Sensitive |
Description
Packing List Envelope, Opening Location Side Loading, Message Blank, Outside Height 5 1/2 in, Outside Length 10 in, Color Clear, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANDY ART Acrylic Paint, 8oz, Primary 8-Color Set (881-020)
- ZORO SELECT Insul Box Liner, 12" L, 10" L, 9" H, PK25 (56LA23)
- SIGNODE Steel Strapping Sealer, Front Action (SRC-3423)
- HERO ARTS Just for Kids Ink Pad, Green, PK6 (CS102)
- 3M Packing List Envelope, Clear, PK1000 (PLE-T1)
- 3M Packing List Envelope, Clear, PK1000, Height: 6" (PLE-T2)
- 3M Packing List Envelope, 10 In H, PK1000 (PLE-T4)
- ZORO SELECT Packing List Envelope, Orange, PK1000 (PL22)
- ZORO SELECT Business Card Magnet, 3-1/2" L, 2" W, PK50 (10E855)
- TAPE LOGIC Tape Logic® "Clear Face" Document Envelopes, 6" x 9", Clear, 1000/Case (PL474)
- ZORO SELECT Document Envelope, Clear, PK1000 (PL473)
- 3M Document Protection