Shop All Packing Tapes
3M
Packaging Tape, 48mm x 1500m, Clear
Mfr # 311
Zoro # G4014860
product price: $37.19
/ea
$37.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polypropylene
- Tape Adhesive Acrylic
- Tape Thickness 2 mil
- Tape Width 48mm
- Tape Length 1500m
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 311
- Zoro # G4014860
- UPC # 00021200693984
- Country of Origin Taiwan, Province of China
- Category Packing Tapes
Dimensions
Tape Width | 48mm |
Tape Length | 1500m |
Tape Core Diameter | 3 in |
Width | 48mm |
Diameter | 4" |
Length | 1500m |
Description
Clear, Tape Adhesive Acrylic, Tape Application Machine, Tape Tensile Strength 25 lb/in, Tape Thickness 2 mil, Min. Tape Performance Temp. 35 Degrees F, Max. Tape Performance Temp. 120 Degrees F, Box Sealing Tape, Series 311, Tape Adhesive Strength 22 oz/in, Tape Backing Material Polypropylene, Tape Core Diameter 3 in, Tape Elongation 125 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C-LINE PRODUCTS Standard Weight Polypropylene Sheet Protector, nonglare, 11 x 8 12, 100PK (62048)
- TEACHER CREATED RESOURCES Colorful Vibes Cursive Writing Bulletin Board Set (TCR8764)
- POST-IT Note, Super Sticky, Ne, PK12 (654-12SSAN)
- TAPE LOGIC Tape Logic® Labels, "Do Not Stack", 2" x 3", Fluorescent Red, 500/Roll (DL1098)
- 3M Carton Sealing Tape, Clear, 2Inx12In, PK100 (3M 375 48MM X 12" - 100/PK)
- 3M Scotch Definite Length Dispenser, 1in W. (M96)
- 3M Double-Sided Office Tape, 1/2 x 36 yd. (665121296)
- 3M Packaging Tape, UPVC, 13mm W, PK72 (681)
- 3M ExtremeSelngTp4412NTrnslucent, 80, PK3 (4412N)
- 3M Tape, Vinyl, G-Purpose, Green (764136GRN)
- INTERTAPE Intertape Polymer Carton Tape, Clear, 2 In. x 60 Yd., PK36 (F4210G)
- 3M Packing Tapes