Shop All Packing Tapes
3M
Pack Tape Ss Clr 54.6Yd
Mfr # 3450
Zoro # G1753513
product price: $9.39
/ea
$9.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Adhesive Hot Melt
- Tape Width 1.88 in
- Tape Length 54.6 yd
- Tape Application Shipping
- Tape Core Diameter 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 3450
- Zoro # G1753513
- UPC # 51141914558
- Country of Origin United States
- Category Packing Tapes
Dimensions
Tape Width | 1.88 in |
Tape Length | 54.6 yd |
Tape Core Diameter | 3 in |
Details
Item | Packaging Tape |
Tape Adhesive | Hot Melt |
Tape Application | Shipping |
Description
When you’re in the middle of packing boxes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNS MANVILLE INTL R13 15x32' Kraft Roll (B1284)
- POST-IT Pad, Post-It, Note3"x3", Assortd, PK14 (65414AU)
- PILOT Pen, Erasable Ink, Black, PK12 (31450)
- ZORO SELECT DOT Label, White/Red, 4 In. W, PK500 (9P023)
- 3M 3M™ 40PR Anti-Static Printed Tape, 2.2 Mil, 1" x 72 yds., Printed, 1/Case (T96540PR1PK)
- 3M Carton Sealing Tape, Clear, 2Inx12In, PK100 (3M 375 48MM X 12" - 100/PK)
- 3M UtltyGrdeLDPkgTp5910Clr, 3/4nx, PK12 (5910)
- 3M Tape, Vinyl, G-Purpose, White (764136WHT)
- 3M Carton Sealing Tape, 48 mm W, 100 m L, 2 mil Thick, Clear, Standard Duty, PK36 (311+)
- 3M 3M™ 40PR Anti-Static Printed Tape, 2.2 Mil, 1/2" x 72 yds., Printed, 1/Case (T96340PR1PK)
- SEALER SALES 2in. x 10yds 3 mil PTFE Adhesive (TA-200-3-10)
- 3M Packing Tape & Dispensers