Shop All Disposable Respirators & Dust Masks
3M
P95 Paint Project Disposable Respirator 5000 M 1 pc
Mfr # 52P71P1-C
Zoro # G305349931
original price:
$32.75
8% off
new price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Disposable/ Reusable Disposable
- Mask Size Medium
- NIOSH Rating P95
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 52P71P1-C
- Zoro # G305349931
- UPC # 51131918047
- Country of Origin United States
- Category Disposable Respirators & Dust Masks
Dimensions
Mask Size | Medium |
Details
Disposable/ Reusable | Disposable |
Item | Paint Project Respirator |
NIOSH Rating | P95 |
Description
The 3M 5000 Series Half Facepiece Disposable Respirator Assembly with Organic Vapor and P95 Particulate Filters Respiratory Protection helps provide protection against certain airborne contaminants. This respirator is NIOSH approved for respiratory protection against certain organic vapors and particulates up to ten times the permissible exposure limit (PEL). Half Facepiece respirator may be used in a variety of workplace applications including spray painting pesticides agriculture construction and transportation. This disposable respirator assembly offers greater convenience by reducing the need for long-term maintenance. This half facepiece respirator is an ideal choice for intermittent use. NIOSH a Federal government regulatory agency has tested and approved the 5000 Series to help reduce breathing certain airborne contaminants. The cartridge installed in this respirator assembly has been assigned the NIOSH color code of Black. This respiratory protection system is not for use in environments that are immediately dangerous to life or health (IDLH). Breathing hazardous vapors can be harmful to your health. The 3M Half Facepiece Disposable Respirator 5000 Series helps reduce exposure to certain organic vapors.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Disposable Gloves, Powder-Free, XL, 100 PK, Blue (6012XL)
- CONDOR Safety Sign, 24" Wx18" H, 0.055" Thickness (465P83)
- ROYER 6-Inch Work Boot, M, 9, Brown, PR (5628AG)
- WOLVERINE Size 14 Men's 6 in Work Boot Steel Work Boot, Walnut (W04713)
- 3M 3M„¢ 8212 N95 Disposable Particulate Welding Respirator Mask, w/Faceseal, 10/Box (7000002027)
- 3M Welding Respirator with Valve, White, PK80 (OCS8515)
- 3M N95 Particulate Respirator 10 EA/Case (9211+)
- 3M N95 Disposable Respirator, 8210, Filter Class/N95 (51138-46457)
- 3M Tekk Protection Sanding and Fiberglass Valved Respirator (8511HA1-C)
- 3M Tekk Protection Sanding and Fiberglass Respirator, PK 3 (8200H3-DC)
- 3M RESPIRATOR SANDINGFIBERGLASS (8200HB1-C)
- 3M Disposable Respirators & Dust Masks