Shop All Disposable Respirators & Dust Masks
3M
P95 Disposable Respirator w/ Valve, Universal, PK6
Mfr # 8511PA1-2A-PS
Zoro # G5989319
product price: $39.29
/pk 6, $6.55/ea
$39.29
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mask Size Universal
- Exhalation Valve Yes
- Nose Clip Yes
- Standards NIOSH Approved N95
- NIOSH Rating N95
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 8511PA1-2A-PS
- Zoro # G5989319
- UPC # 00051131949331
- Country of Origin United States
- Category Disposable Respirators & Dust Masks
Dimensions
Mask Size | Universal |
Details
Item | Disposable Respirator w/ Valve |
Exhalation Valve | Yes |
Nose Clip | Yes |
Standards | NIOSH Approved N95 |
NIOSH Rating | N95 |
Description
Paint Sanding Valved Respirator 851,PK6, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Decaldanger Face Shield Required, 7"x5" (LCU4-0180-ND_7X5)
- DELTA PLUS Chainsaw Chaps, Orange, Nylon, 24 in to 50 in Waist Size, 39 in Length (WELJE94239)
- THOROGOOD SHOES Crosstrex Polishable Oxford, PR (834-6386)
- NMC Misc Blank Dot Placard Sign, Material: Pressure Sensitive Vinyl (DL61BPR)
- 3M N95 Disposable Respirator, 8210, Filter Class/N95 (51138-46457)
- 3M N100 Disposable Respirator w/ Valve, Universal, PK20 (8233Q)
- 3M Disposable Respirator, S, PK50 (1804S)
- 3M 3M™ 8271 Oil-Proof Respirator with Valve, White, 80/Case (OCS8271)
- 3M N95 Disposable Healthcare Respirator, S, Green, PK20 (1860S)
- 3M R95 Disposable Respirator, Universal, Blue, PK20 (8246)
- 3M Particulate Respirator, N95, PK2 (VP8511)
- 3M Disposable Respirators & Dust Masks