Shop All Protective Packaging Accessories
3M
Ovrspry Protective Sht Masker
Mfr # 6780
Zoro # G5659552
product price: $337.99
/ea
Free Shipping & Returns
$337.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Holds One Roll
- Width 41"
- Mount Can be used Horizontally, Vertically or Wall Mounted
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 6780
- Zoro # G5659552
- UPC # 00051131067806
- Country of Origin China
- Category Protective Packaging Accessories
Dimensions
Width | 41" |
Details
Item | Masking Paper Dispenser |
Holds | One Roll |
Mount | Can be used Horizontally, Vertically or Wall Mounted |
Material | Steel |
Description
Masking Paper Dispenser, Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 11" x 11" x 9", Kraft, 25/Bundle (11R319)
- ZORO SELECT 3-1/8" x 6-1/4" Red Paper Wire Tag, Pk1000 (1GYR9)
- UNIVERSAL All Purpose Document Frame, 8 1/2 x 11 Insert, Black, PK3 (UNV76848)
- CANON L100 -Laser Fax - Multifunction - Monochrome - Laser - Print, Fax, (5258B001)
- BOX PACKAGING Global Industrial„¢ Honeycomb Pallet Sheets, 48"L x 40"W x 2"H, Kraft, 20/Pack (HC40482)
- PARTNERS BRAND Loose Fill Dispenser, 90 Cubic Feet, 1 Each (90NUTDIS)
- IDL PACKAGING PE Air Cushion Filler Film for Airwave Nano Machine (PEfilm9.7.1)
- PARTNERS BRAND Loose Fill Dispenser, 60 Cubic Feet, 1 Each (60NUTDIS)
- STOCKCAP Net Guard I Std.-0.500-1.000-550-Blue-STOCK (158334)
- IDL PACKAGING Biodegradable Air Cushion Filler Film for Airwave Nano Machine (BIOfilm9.7.1)
- POLAR-TECH Paint Can Shipper Kit, 4-1 Gallon Cans (HAZ1018KD - 4G)
- 3M Protective Packaging