Shop All PAPR Accessories
3M
Over-Visor Frame for 3M Versaflo M-967N
Mfr # M-961N
Zoro # G9462807
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With M Series Helmet
- Material Aluminum
- Size 1/4 in MPT, 3/8 in Body
- Standards ANSI Z87+, EN ISO 11612:2015, EN166:2001
- Series M-Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # M-961N
- Zoro # G9462807
- UPC # 00076308942748
- Country of Origin Germany
- Category PAPR Accessories
Dimensions
Size | 1/4 in MPT, 3/8 in Body |
Details
For Use With | M Series Helmet |
Material | Aluminum |
Standards | ANSI Z87+, EN ISO 11612:2015, EN166:2001 |
Item | Over-Visor Frame |
Series | M-Series |
Brand and Series | 3M M-Series |
Description
Over-Visor Frame, M-Series, For Use With M Series Helmet, Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Spanish-Bilingual Danger Sign, 7 in Height, 10 in Width, Aluminum, Rectangle, English, Spanish (SBMPPE076MVA)
- ANSELL Onyx, Nitrile Exam Gloves, 3.5 mil Palm, Nitrile, Powder-Free, XL, Black (MICN644)
- SIRIUS PROTECTIVE PRODUCTS 24In Red Disposable Bouffant Hair Nets, High Quality Breathable Material, 100PK (PP2MC24)
- CONDOR Elec. Glove Protector, 8, White, PR (5EU28)
- 3M Battery Charger Kit (TR-341N)
- 3M Case Accessory, 102 Series, PAPR System (102)
- 3M Forehead Seal (M-154)
- 3M HE Filter, Pink, PAPR System, PK20 (15-0299- 99x20)
- 3M Versaflo Faceshield Head Inserts (M-170)
- 3M Jaw Gasket (M-441)
- GVS-RPB RPB T-Link Hood (17-712-S)
- 3M PAPR Accessories