Shop All PAPR Accessories
3M
Over-Visor for 3M Versaflo Frame M-961N
Mfr # M-967N
Zoro # G9462813
product price: $302.99
/ea
Free Shipping & Returns
$302.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With M-961N, Over-Visor Frame
- Size 1/4 in MPT, 3/8 in Body
- Material Polycarbonate
- Standards ANSI Z87+, EN ISO 11612:2015, EN166:2001
- Color Gold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # M-967N
- Zoro # G9462813
- UPC # 00076308942755
- Country of Origin Germany
- Category PAPR Accessories
Dimensions
Size | 1/4 in MPT, 3/8 in Body |
Length | 19 11/16 in |
Height | 19 3/4 in |
Width | 9 7/8 in |
Details
For Use With | M-961N, Over-Visor Frame |
Item | Over-Visor |
Material | Polycarbonate |
Standards | ANSI Z87+, EN ISO 11612:2015, EN166:2001 |
Color | Gold |
Brand and Series | 3M M-Series |
Series | M-Series |
Description
Over-Visor, M-Series, For Use With M-961N, Over-Visor Frame, 19 3/4 in Height, 19 11/16 in Length, 9 7/8 in Width, Polycarbonate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M PROTECTA Full Body Harness, M/L, Polyester (1191383)
- 5.11 Mens Cargo Pants, Size 32" x 30", Black (74439)
- ULTRATECH Orange Supply Hose for Decon Wand, 25 FT (6356)
- ACCUFORM GHS Symbol Label, Corrosive, 1x1,250 Roll (LZH604EV2)
- 3M Versaflo(TM) Hard Hat Asssembly, 6 Point (M-307)
- 3M Lens Covers, PK10 (S-920L)
- 3M Versaflo Standard Battery, TR600 Series Versaflo PAPR (TR-630)
- 3M Versaflo(TM) Hood, Inner Collar, PK10 (S-605-10)
- 3M Easy Clean Belt, Rubber, Up to 52in. Waist (TR-627)
- 3M Versaflo Single Station Battery Charger Kit (TR-641N)
- PUREFLO Welding Lens Passive Shade 12 Complete Kit (PR02118-12SP)
- 3M PAPR Accessories