Shop All Earmuffs
3M
Over-the-head X-Series Over-The-Head X5 Earmuffs, X, Black
Mfr # MMMX5A
Zoro # G801838489
product price: $55.15
/ea
$55.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards CSA Class AL; EN397:1995
- Material Steel
- Features Lightweight; Comfortable; Cushioned; Adjustable Headband; Durable
- Color Black
- Series X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Standards | CSA Class AL; EN397:1995 |
Item | X-Series Over-The-Head X5 Earmuffs |
Material | Steel |
Features | Lightweight; Comfortable; Cushioned; Adjustable Headband; Durable |
Color | Black |
Series | X |
Ear Muff Style | Over-the-head |
Hearing Protection Type | Noise; Noise Reduction Rating |
Type | Earmuffs |
Description
These over-the-head earmuffs offer high noise attenuation with a Noise Reduction Rating (NRR) of 31 decibels to help protect hearing in very high-noise exposure environments. The pacer improves attenuation without excess bulk or excess weight. When correctly selected and worn, this lightweight hearing protection helps reduce exposure to hazardous levels of noise and loud sounds. Wire headband offers consistent pressure. Earcup pivot points tilt for optimum comfort. Design of the Peltor X-Series Over-The-Head X5 Earmuffs ear muff also features replaceable ear cushions and foam liners.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Energy Source ID Tag, 1-1/2" H, Plastic, Legend Color: White (TDF502VPE)
- RADIANS Radians SV22-3 Economy Type R Class 3 Safety Vest with Two-Tone Trim (SV22-3ZOM-M)
- C.H. HANSON Nbr Tag, 1 x 1 In, 26-50 (40004)
- PUREFLO Welding Lens Passive Shade 10 Complete Kit (PR02118SP)
- 3M Headband Ear Muffs, 28 (10093045937254)
- 3M Hard Hat Mounted Ear Muffs, 25 dB, Peltor X4, Orange (X4P5E)
- 3M Over the Head 30 dB, Hi-Viz Green (7100008764)
- 3M Hard Hat Mounted Ear Muffs, 26 dB, Peltor X4, Black (X4P51E)
- 3M Behind-the-Neck Ear Muffs, 28 dB, Peltor X3, Black (X3B)
- 3M 3M„¢ PELTOR Optime„¢ 95 Earmuffs H6B/V, Behind-The-Head, NRR 21 dB (7000009666)
- JACKSON SAFETY Hard Hat Mounted Ear Muffs, H70 Vibe, Black (20778)
- 3M Hearing Protection