Shop All Earmuffs
3M
Over-the-Head Ear Muffs, 30 dB, Pro-Grade, Red
Mfr # 90565-4DC-PS
Zoro # G5989580
product price: $110.99
/pk 4, $27.75/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Series Pro-Grade
- Noise Reduction Rating 30 dB
- Ear Muff Style Over-the-Head
- Standards CSA Class AL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Item | Ear Muffs |
Color | Red |
Series | Pro-Grade |
Noise Reduction Rating | 30 dB |
Ear Muff Style | Over-the-Head |
Standards | CSA Class AL |
Description
Pro-Grade Earmuff 90565-4DC-PS,PK4, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Caution Sound Horn Proceed Slowly Sign, C608PB (C608PB)
- HONEYWELL MILLER Fall Protection Harness, Universal (L/XL), Polyester (H5CC311022)
- ANSELL Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, 8, 1 PR (11-751)
- BRADY Blank Sign, 14" W, 10" H, No Text, Plastic, White, Thickness: 0.059" (25377)
- 3M Behind-the-Head Ear Muffs, 22 dB, Peltor X1, Black (X1B)
- 3M Over-the-Head Ear Muffs, 24 dB, WorkTunes, Multi-Color (90541H1-DC-PS)
- 3M 3M Personal Safety Division 247-H9A Peltor Optime 98 Over-The-Head Earmuffs; Hearing Conservation H9A (247-H9A)
- 3M Kids Ear Muffs 23Db Teal (PKIDSP-TEAL)
- 3M H9P3E PELTORA, OptimeA, 98 Black / Yellow Cap-Mount Earmuffs (399H9P3E)
- 3M Worktunes Hearng Protctr (90543H1-DC-PS)
- MSA SAFETY Helmet Mounted Earmuff, V-Gard, Green (10190356)
- 3M Hearing Protection