Shop All Earmuffs
3M
Over-the-Head Ear Muffs, 30 dB, Peltor Optime 105
Mfr # H10A
Zoro # G7517145
product price: $45.69
/ea
$45.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards CSA Class AL
- Dielectric No
- Series Peltor Optime 105
- Material ABS
- Color Black, Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Standards | CSA Class AL |
Dielectric | No |
Series | Peltor Optime 105 |
Material | ABS |
Color | Black, Red |
Ear Muff Style | Over-the-Head |
Item | Ear Muffs |
Noise Reduction Rating NRR | 30 dB |
Description
3MTM PELTOR OPTIME 105 High Performance Ear Muffs H10A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Die Cut Number Label, 4, 10 Cards, PK10 (DBV-3-4-10)
- SHOWA Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, XL, 1 PR (4561XL-09)
- PROFLEX BY ERGODYNE Economy Elastic Back Support, 7-1/2"x30", Black (EGO11092)
- RED KAP Solid Team Jacket JT38BK LN L (JT38BK LN L)
- 3M Over-the-Head Ear Muffs, 30 dB, Pro-Grade, Red (90565-4DC-PS)
- 3M Over-the-Head Ear Muffs, 25 dB, Peltor Optime 98 (93045-08091)
- 3M 3M Personal Safety Division 247-H9A Peltor Optime 98 Over-The-Head Earmuffs; Hearing Conservation H9A (247-H9A)
- 3M Hard Hat Mounted Ear Muffs, 20 dB, Peltor X1, Black (X1P51E)
- 3M Hard Hat Mounted Ear Muffs, 26 dB, Peltor X4, Black (X4P51E)
- 3M Over-the-Head Ear Muffs, 30 dB, Peltor Optime 105 (93045-08101)
- JACKSON SAFETY Over-the-Head Ear Muffs, 23 dB, H70 Onyx, Black (20771)
- 3M Earmuffs