Shop All Earmuffs
3M
Over-the-Head Ear Muffs, 30 dB, Peltor Optime 105
Mfr # 93045-08101
Zoro # G9273698
product price: $47.15
/ea
$47.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dielectric No
- Noise Reduction Rating NRR 30 dB
- Series Peltor Optime 105
- Ear Muff Style Over-the-Head
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Item | Ear Muffs |
Dielectric | No |
Noise Reduction Rating NRR | 30 dB |
Series | Peltor Optime 105 |
Ear Muff Style | Over-the-Head |
Description
3M Peltor Optime Ear Muffs, Type: 105 Over-the-Head earmuff, Model: H10A, Packaging Qty: 10 per case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Reserved Parking for Building Maintenance Personnel Only Unauthorized Vehicles Towed, A-1824-23129 (A-1824-23129)
- AZAR DISPLAYS 17"W x 11"H Hanging Poster Frame (172709)
- BRADY Write On Wire Marker, Polyester White, LAT-3-747-10 (LAT-3-747-10)
- ARIAT FR Crew Longsleeve Tee, Navy, L (10019007)
- 3M X5A PELTOR, X5 Black Over-the-Head Earmuffs (399X5A)
- 3M Hard Hat Mounted Ear Muffs, 21 dB, Peltor X1, Orange (X1P5E)
- 3M Neckband Ear Muffs, 26, Peltor Optime 101 (10093045080721)
- 3M Folding Earmuff Black (90563H1-DC)
- 3M Behind-the-Head Ear Muffs, 29 dB, Peltor Optime 105 (MMMH10B)
- 3M Headband Ear Muffs, 27 (10093045937261)
- 3M PELTOR Optime ABS Earmuff, Earmuffs Shape, 21.0 db, Beige/Black (H6F/V)
- 3M Earmuffs