Shop All Earmuffs
3M
Over-the-Head Ear Muffs, 25 dB, Peltor Optime 98
Mfr # 93045-08091
Zoro # G9274075
product price: $25.69
/ea
$25.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Noise Reduction Rating NRR 25 dB
- Dielectric No
- Series Peltor Optime 98
- Ear Muff Style Over-the-Head
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Noise Reduction Rating NRR | 25 dB |
Dielectric | No |
Series | Peltor Optime 98 |
Ear Muff Style | Over-the-Head |
Item | Ear Muffs |
Description
3M Peltor Optime Ear Muffs, Type: 98 Over-the-Head earmuffs, Model: H9A, Packaging Qty: 10 per case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Safety-Walk Tapes and Treads 510, Black, (510)
- XTRATUF Size 12 Men's Plain Rubber Boot, Brown (22172G/12)
- BADGER Fire Extinguisher Vehicle Bracket, Vehicle Bracket, Steel, For Tank Weight 5 lb (MB-5B)
- ACCUFORM Chemical Sign, Chemical Name, 10x7 in, Adhesive Vinyl (ZFD841VS)
- 3M Over-the-Head Ear Muffs, 30 dB, Peltor Optime 105 (93045-08101)
- 3M Folding Ear Muffs, 27, Peltor Optime 105 (10093045081032)
- 3M Folding Earmuff Black (90563H1-DC)
- 3M 3M„¢ PELTOR Optime„¢ 105 Earmuffs H10P3E, Hard Hat Attached, NRR 18 dB (7000002327)
- 3M 3M„¢ PELTOR X5 Earmuffs, Over-The-Head, NRR 31 dB (7000104074)
- 3M Cap Mounted Ear Muffs, 24, Peltor Optime 101 (10093045080738)
- RADIANS Hard Hat Mounted Ear Muffs, 26, Black (CMT26)
- 3M Earmuffs