Shop All Earmuffs
This Product is Discontinued
3M
Over-the-Head Ear Muffs, 24 dB, WorkTunes, Multi-Color (Discontinued)
Mfr # 90541-12D
Zoro # G5971590
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Multi-Color
- Series WorkTunes
- Noise Reduction Rating NRR 24 dB
- Ear Muff Style Over-the-Head
- Standards AS/NZS 1270
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Item | Ear Muffs |
Color | Multi-Color |
Series | WorkTunes |
Noise Reduction Rating NRR | 24 dB |
Ear Muff Style | Over-the-Head |
Standards | AS/NZS 1270 |
Description
Worktunes Display,90541-12D,PK12, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.