Shop All Earmuffs
3M
Over-the-Head Ear Muffs, 24 dB, Peltor Hi-Viz, Black/Orange
Mfr # H31A
Zoro # G4317311
product price: $47.39
/ea
$47.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Orange
- Series Peltor Hi-Viz
- Noise Reduction Rating 24 dB
- Ear Muff Style Over-the-Head
- Cushion Material Foam, Liquid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Item | Ear Muffs |
Color | Black/Orange |
Series | Peltor Hi-Viz |
Noise Reduction Rating | 24 dB |
Ear Muff Style | Over-the-Head |
Cushion Material | Foam, Liquid |
Dielectric | No |
Protection Type | Passive |
Standards | CSA Class AL |
Features | Dual Low-Pressure Bands Improve Comfort; Liquid/Foam Ear Cushion Construction |
Material | ABS, Stainless Steel |
Weight | 0.5 lb |
Cup Material | ABS |
Band Material | Stainless Steel |
Earmuff Type | General Purpose |
Electrically Insulated | No |
Cup Color | Orange |
Description
Ear Muffs, Earmuff Style Over-the-Head, Noise Reduction Rating 24 dB, Dielectric No, Cushion Material Foam, Liquid, Cup Color Black/Orange, Series H31 Hi-Viz, Specialty, Standards CSA Class AL, Band Material Stainless Steel, Cup Material ABS, Features Earcup Pivot Points, Liquid/Foam Filled Earmuff Cushions, Stainless Steel Construction, Weight 0.5 lb, Electrically Insulated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP MaxiCut Ultra Cut-Resistant Coated Gloves, Palm Dipped, Nitrile, A3 Cut Level, XL (Size 10), 1 Pair (44-3745/XL)
- HONEYWELL SERVUS MAX Plain-Toe Women's Work Boots, PVC, Chemical-Resistant, 15 in H, Navy/Red/Black, Size 7, 1 Pair (75126/7)
- SALISBURY Elec. Glove Protector, 12, Cream, PR (ILPG10A/12)
- SAFETY FLAG CO Windsock Frame, 18", Double Ball Bearing (BBX18)
- 3M X5A PELTOR, X5 Black Over-the-Head Earmuffs (399X5A)
- 3M Hard Hat Mounted Ear Muffs, 21 dB, Peltor X1, Orange (X1P5E)
- 3M 3M™ PELTOR™ Optime™ 101 Earmuffs, Over-The-Head, H7A 10 (7000009669)
- 3M ELEC HEARING PRTCTR 25DB (90545H1-DC-PS)
- 3M PELTOR OPTIME 95 Low-Profile Folding Ear Muff H6f/V (H6F/V)
- 3M Over the Head 25 dB, Yellow//Black (XH001651278)
- 3M PELTOR Earmuffs (X5P3E)
- 3M Hearing Protection