Shop All Earmuffs
3M
Over the Head 30 dB, Hi-Viz Green
Mfr # 7100008764
Zoro # G403665834
$69.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Noise Reduction Rating NRR 30 dB
- Material ABS Plastic
- Ear Muff Style Over the Head
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Details
Noise Reduction Rating NRR | 30 dB |
Material | ABS Plastic |
Color | Hi-Viz Green |
Ear Muff Style | Over the Head |
Description
Twin cup design minimizes resonance, thus achieving maximum high and low frequency attenuation. Pivoting earcups for optimum fit. Padded steel headband with four point suspension for extra comfort.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENGUARD G10, Nitrile Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, XS ( 6 ), 100 PK, Blue (54331)
- CONDOR Notice Sign, 7 in Height, 10 in Width, Plastic, English (35GC73)
- DEWALT DEWALT Cap Style Hard Hat (DPG11-Y)
- MCR SAFETY Cut Resistant Coated Gloves, A2 Cut Level, PVC, XS, 12PK (9363XS)
- 3M Over the Head 25 dB, Yellow//Black (XH001651278)
- 3M Peltor Optime 105 Earmuffs (3M H10A)
- 3M Hard Hat Mounted Ear Muffs, 25 dB, Peltor X4, Orange (X4P5E)
- 3M Headband Ear Muffs, 26, Peltor Welding (10093045936400)
- 3M Cap Mounted Ear Muffs, 24, Peltor Optime 101 (10093045080738)
- 3M Over-the-head X-Series Over-The-Head X5 Earmuffs, X, Black (MMMX5A)
- 3M PELTOR Peltor„¢ Optime„¢ 105 Earmuffs, Behind-The-Head, H10B, 1/Each (7000009664)
- 3M Earmuffs