Shop All Earmuffs
3M
Over-The-Head 27 dB, Black
Mfr # 7000009669
Zoro # G806438127
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Noise Reduction Rating NRR 27 dB
- Ear Muff Style Over-The-Head
- Color Black
- Material Plasic/Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Noise Reduction Rating NRR | 27 dB |
Ear Muff Style | Over-The-Head |
Color | Black |
Material | Plasic/Metal |
Description
Deluxe muffs stand up to high-noise environments: airport runways, construction sites, weapons-testing fields, etc. Liquid- and foam-filled ear cups significantly attenuate both low and high frequencies. Padded headband adjusts to provide a slop-free fit. Assembly is color-coded for compliance sighting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Safety Gloves, PR (3015-L (9))
- HY-KO Sprinkler Room Sign 10" x 14", 5PK (A20396)
- US WEIGHT Magnetic Wall Mount with 7.5' Black Retractable Belt (U2502)
- CHECKERS Warning Whip, 6 ft., Includes Flag (FS6-QD-O)
- 3M Cap Mounted Ear Muffs, 31, Peltor X6 (10093045937322)
- 3M Over-the-Head Ear Muffs, 30 dB, Peltor Optime 105 (93045-08101)
- 3M X4P3E PELTORA, X4 Black / Chartreuse Cap-Mount Earmuffs (399X4P3E)
- 3M Cap Mounted Ear Muffs, 24, Peltor Optime 101 (10093045080738)
- 3M Over-the-Head Ear Muffs, 25 dB, Peltor Optime 98 (93045-08091)
- 3M Over the Head 30 dB, Hi-Viz Green (7100008764)
- DELTA PLUS Over-the-Head Ear Muffs, 25 dB, ValueMuff, Black/Blue (HB-25)
- 3M Earmuffs