Shop All Confined Space Entry Equipment
3M
Outrigger Assembly, For Clamp
Mfr # 8514418
Zoro # G401050359
product price: $2,048.99
/ea
Free Shipping & Returns
$2,048.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Clamp
- Features Outrigger with Screw Adjustment
- Compatible Component Clamp
- Confined Space Component Outrigger
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 8514418
- Zoro # G401050359
- UPC # 840779151455
- Country of Origin United States
- Category Confined Space Entry Equipment
Dimensions
Details
For Use With | Clamp |
Features | Outrigger with Screw Adjustment |
Item | Outrigger Assembly |
Compatible Component | Clamp |
Confined Space Component | Outrigger |
Description
Outrigger Assembly, Height Not Applicable, Width Not Applicable, Features Outrigger with Screw Adjustment, Length Not Applicable, Color Not Applicable, Mounting Location Catwalk, For Use With Clamp, Tensile Strength Not Applicable, Compatible Component Clamp, Finish Not Applicable, Confined Space Component Outrigger, Weight Capacity Not Applicable, Mounting Type Clamp-On, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Tower Light, 60mm, 0.12A, Rd, Org, Gr (XVC6B35S)
- ZORO SELECT Jersey Barrier Polycade Traffic Barrier, Plastic, 34 in H, 73 3/4 in L, 18 in W, Orange (TB-6-10)
- 3M PROTECTA Full Body Harness, XL, Polyester (1161431)
- MSA SAFETY Full Body Harness, XL, Nylon (10197160)
- 3M Tripod Mounting Base Bracket (8008005)
- 3M Confined Space Winch, 60 ft Cable (8518571)
- SAFEWAZE 115ft Personnel Winch (019-11008)
- 3M DBI-SALA Advanced Wall Mount Sleeve Davit Base (8516191)
- AMERIC Duct to Duct Connector, Galv Stl, 20 in (AM-CG20)
- SAFEWAZE 7ft Adjustable Tripod Kit, 65ft Personnel Winch, Storage Bag (021-11026)
- ALLEGRO INDUSTRIES Lay Flat Ducting, 16/20 in., 500 ft. (9600-500)
- 3M Confined Space Entry Equipment