Shop All Masking Tapes
3M
ORIGNL TAPE .94x60 6PK
Mfr # 2090-24EP6
Zoro # G705998661
product price: $34.99
/pk 6, $5.83/ea
$34.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Length 60 yd
- Material Paper
- Width 0.94"
- Adhesion Strength 28lb/in
- Type Masking Tape
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 2090-24EP6
- Zoro # G705998661
- Country of Origin United States
- Category Masking Tapes
Dimensions
Tape Width | 0.94 in |
Tape Length | 60 yd |
Width | 0.94" |
Details
Material | Paper |
Item | Painter's Tape |
Adhesion Strength | 28lb/in |
Type | Masking Tape |
Description
ScotchBlue 0.94 in. W X 60 yd L Blue Medium Strength Original Painter's Tape 6 pk
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRAYWAY Fast Tack 582 Screen Print Mist Adhesive, 20oz (SW582-1)
- TITEBOND Construction Adhesive, PROvantage Heavy Duty Series, Light Beige, 28 oz, Cartridge (5252)
- GORILLA GLUE Instant Adhesive, Wood Glue Series, Clear, 24 hr Full Cure, 0.88 oz, Bottle (6206001)
- ATLAS Atlas 530318EACH Pool Putty Box - White (530318EACH)
- 3M ORIGNL TAPE 1.88x60 3PK (2090-48EP3)
- 3M 3M 06656 Automotive Refinish Masking Tape - 48 mm x 55 m (7000119819)
- 3M 3M™ 2307 Masking Tape, 5.2 Mil, 1/2" x 60 yds., Natural, 12/Case (T933230712PK)
- 3M Masking Tape PLUS, Soft Edge Foam, 21mm (06293)
- 3M Masking Tape, Red, 59 yd. (5903)
- 3M 3M™ 301+ Masking Tape, 6.3 Mil, 2" x 60 yds., Yellow, 24/Case (T937301)
- SCOTCH High-Performance Masking Tape 232, 3in Core, 12 mm x 55 m, Tan (232)
- 3M Masking Tapes