Shop All Masking Tapes
3M
ORIGNL TAPE .94x60 3PK
Mfr # 2090-24EC3
Zoro # G005998682
product price: $19.25
/pk 3, $6.42/ea
$19.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Width 0.94 in
- Tape Length 60 yd
- Thickness 189 mil
- Width 0.94"
- Adhesion Strength 28lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 2090-24EC3
- Zoro # G005998682
- Country of Origin United States
- Category Masking Tapes
Dimensions
Tape Width | 0.94 in |
Tape Length | 60 yd |
Width | 0.94" |
Tape Core Diameter | 3" |
Details
Thickness | 189 mil |
Item | Painter's Tape |
Adhesion Strength | 28lb |
Tape Backing Material | Crepe |
Type | Masking Tape |
Description
ScotchBlue .94 in. W X 60 yd L Blue Medium Strength Painter's Tape 3 pk
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M #28 Acetate Cloth Electrical Tape, 3/4in. Wide, Thermosetting Rubber Adhesive, 72 Yard Roll (28-3/4X72YDS)
- B & K Duct Tape Purple (283138)
- TAPECASE Film Tape, Polyethylene, Clear, 2In x 36 Yd (15D427)
- HOMAX Pre-Mixed Wall Texture, 2.2 L, Bottle, White (8322)
- 3M Masking Tape, 60 yd. L, PK12 (2525)
- 3M Masking Tape, Dark Green, 1/2 In Dia, PK250 (8992)
- 3M Masking Tape, 48mm W, Rubber Adhesive, PK24 (501+)
- 3M Masking Tape, Natural, 3/4 In Dia, PK2000 (2380)
- 3M Tape, Masking, 2"x60yd, PK6 (260048A)
- 3M Masking Tape, 1" Circle, PK1000 (2380)
- FASTCAP 1.5 In. X 50Ft. Speed Tape (FA136926)
- 3M Masking Tapes