Shop All Masking Tapes
3M
ORIGNL TAPE 1.41x60 6PK
Mfr # 2090-36AP6
Zoro # G805998585
product price: $44.99
/pk 6, $7.50/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Blue
- Tape Width 1.41 in
- Tape Length 60 yd
- Tensile Strength 28 lb
- Width 1.41"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 2090-36AP6
- Zoro # G805998585
- Country of Origin United States
- Category Masking Tapes
Dimensions
Tape Width | 1.41 in |
Tape Length | 60 yd |
Width | 1.41" |
Details
Tape Color | Blue |
Tensile Strength | 28 lb |
Item | Masking Tape |
Tape Backing Material | Crepe |
Tape Application | Baseboard, Trim, Outdoor, Multi Surface, Indoor, Wall, Tile, Glass |
Series | 2090 |
Type | Masking Tape |
Adhesion Strength | 28lb |
Description
ScotchBlue 1.41 in. W X 60 yd L Blue Medium Strength Original Painter's Tape 6 pk
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAMTITE BondsOn 40 Lb. Gray Ready-to-Use Vinyl Concrete Patch (04045)
- 3M Duct Tape, Vinyl, 48mm x 54.8m (70006250602)
- 3M Joint Compound, 12 oz, Tub (LHR-12-BB)
- TITEBOND Construction Adhesive, Solvent-Based Heavy Duty Series, Light Tan, 10 oz, Cartridge (5261)
- 3M Masking Film 6'X90' Clr (CP6)
- 3M Masking Tape, Green, 5.67"x60 yd. (401+)
- 3M Masking Tape, 60 yd. L, PK12 (2525)
- 3M Premasking Tape SCPM-44X, 18 x 100 yd, PK2 (SCPM)
- 3M Masking Tape, Green, 2.25"x60 yd. (401+)
- 3M Masking Tape, White, 12" x 750 ft. (70070460699)
- SHURTAPE Masking Tape, Natural, 24mm x 55m (CP 83)
- 3M Masking & Painter's Tape